Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Tooth Lock Washer, For Screw Size #8 Spring Steel, Black Oxide Finish, 10000 PK

  • Mfr # 08WIB

  • Zoro # G4785984


product price: $118.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Black Oxide
Outside Diameter
0.332 in
Maximum Thickness
0.021 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08WIB
Zoro #
G4785984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#8
Outside Diameter
0.332 in
Maximum Thickness
0.021 in
Inside Diameter
0.172 in

Details

Item
Internal Tooth Lock Washer
Material
Spring Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C40 to 50
Color
Black

Description

8 Internal Tooth Lock Washer Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products