Internal Tooth Lock Washer, For Screw Size M12 Spring Steel, Zinc Clear Finish, 3000 PK

  • Mfr # M12D6797J

  • Zoro # G8539038


product price: $440.99
/pk 3000, $0.15/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Zinc Clear
Outside Diameter
20.24 mm
Maximum Thickness
2 mm
Standards
DIN 6797J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12D6797J
Zoro #
G8539038
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M12
Outside Diameter
20.24 mm
Maximum Thickness
2 mm
Inside Diameter
13.14 mm

Details

Item
Internal Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Clear
Standards
DIN 6797J
System of Measurement
Metric
Rockwell Hardness
Vickers 350-425 HV

Description

M12 Din 6797 J Metric Internal Tooth Lock Washer Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.