Internal Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK

  • Mfr # M51458.120.0001

  • Zoro # G5335592


product price: $2.59
/pk 25, $0.10/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
20.5 mm
Maximum Thickness
1 mm
Standards
DIN 6797 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51458.120.0001
Zoro #
G5335592
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
20.5 mm
Maximum Thickness
1 mm
Inside Diameter
13 mm
Outside Diameter - Maximum
20.5 mm
Inside Diameter - Maximum
13.27 mm
Outside Diameter - Minimum
19.98 mm
Minimum Inside Diameter
13 mm

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6797 J
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Tooth Lock Washer
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6797 J
Washer Type
Internal Regular
Material Quality Standards
A2

Description

Lock Washer, Internal Tooth, Open Perimeter, A2 Stainless Steel, Fits Bolt Sizes M12, Inside Dia. 13mm, Outside Dia. 20.5mm, Thickness 1mm, Meets/Exceeds D6797J, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products