Internal Tooth Lock Washer, For Screw Size M14 Spring Steel, Furnace Black Finish, 100 PK

  • Mfr # SIW7S1400-100P2

  • Zoro # G2656184


product price:  $15.85
/pk 100, $0.16/ea

Key Features

Material
Spring Steel
Finish
Furnace Black
Outside Diameter
24 mm
Minimum Thickness
1 mm
Maximum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIW7S1400-100P2
Zoro #
G2656184
UPC #
-
Country of Origin
Italy

Dimensions

For Screw Size
M14
Outside Diameter
24 mm
Minimum Thickness
1 mm
Maximum Thickness
2 mm
Inside Diameter
15 mm
Inside Diameter - Maximum
15 mm
Outside Diameter - Maximum
24 mm

Details

Item
Internal Tooth Lock Washer
Material
Spring Steel
Finish
Furnace Black
Standards
DIN 6797
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Type
Internal Tooth
Rockwell Hardness
C35 to C42
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6797
Hardness
35 HRC

Description

Lock Washer, Internal Tooth, Spring Steel, Furnace Black Finish, Fits Bolts Sizes M14, Inside Dia 15mm, Outside Dia 24mm, Thickness 1 to 2mm, Rockwell Hardness C35-C42, Application General Purpose, Meets/Exceeds DIN 6797, Package 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products