Internal Tooth Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37480.160.0001

  • Zoro # G9901967


product price:  $28.39
/pk 100, $0.28/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
26 mm
Maximum Thickness
1.2 mm
Standards
DIN 6798 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37480.160.0001
Zoro #
G9901967
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M16
Outside Diameter
26 mm
Maximum Thickness
1.2 mm
Inside Diameter
17 mm
Size
M16
Minimum Inside Diameter
17 mm
Inside Diameter - Maximum
17.27 mm
Outside Diameter - Maximum
26 mm
Outside Diameter - Minimum
25.48 mm

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6798 J
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Material Quality Standards
350-425 HV10
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6798 J
Type
Tooth Lock Washer
Washer Type
Internal Regular

Description

Lock Washer, Serrated Internal Teeth, Spring Steel 350-425 HV10, Finish Zinc Plated, Fits Bolt Sizes M16, M16, Inside Dia. 17.0mm, Outside Dia. 26.0mm, Thickness 1.20mm, General Purpose, Meets/Exceeds DIN 6798 J, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.