Internal Tooth Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M51458.020.0001

  • Zoro # G5344613


product price: $2.15
/pk 50, $0.04/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
4.5 mm
Maximum Thickness
0.3 mm
Standards
DIN 6797
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51458.020.0001
Zoro #
G5344613
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M2
Outside Diameter
4.5 mm
Maximum Thickness
0.3 mm
Inside Diameter
2.2 mm
Outside Diameter - Maximum
4.5 mm
Minimum Inside Diameter
2.2 mm
Outside Diameter - Minimum
4.2 mm
Inside Diameter - Maximum
2.34 mm

Details

Item
Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6797
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Internal Tooth (Open Perimeter)
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6797
Material Quality Standards
A2
Washer Type
Internal Regular

Description

Lock Washer, Internal Tooth, Open Perimeter, A2 Stainless Steel, Fits Bolt Sizes M2, Inside Dia. 2.2mm, Outside Dia. 4.5mm, Thickness 0.3mm, Meets/Exceeds DIN 6797, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.