Internal Tooth Lock Washer, For Screw Size M3.5 18-8 Stainless Steel, Plain Finish, 100 PK

  • Mfr # SIW7X0350-100P1

  • Zoro # G3422885


product price:  $4.35
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.05

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
Maximum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIW7X0350-100P1
Zoro #
G3422885
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M3.5
Outside Diameter
7 mm
Minimum Thickness
0.5 mm
Maximum Thickness
1 mm
Inside Diameter
3.7 mm
Outside Diameter - Maximum
7 mm
Inside Diameter - Maximum
3.7 mm

Details

Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 6797
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Internal Tooth
Application
General Purpose
Pack Size
Small Pack
Lock Washer Type
Internal Tooth Lock
Dimensional Standards
DIN 6797

Description

Lock Washer, Internal Tooth, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M3.5, Inside Dia 3.7mm, Outside Dia 7mm, Thickness 0.5 to 1mm, Application General Purpose, Meets/Exceeds DIN 6797, Package 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.