Internal Tooth Lock Washer, For Screw Size M3.5 Spring Steel, Zinc Clear Finish, 10000 PK

  • Mfr # M3.5D6797J

  • Zoro # G8539029


product price:  $413.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Zinc Clear
Outside Diameter
6.82 mm
Maximum Thickness
1 mm
Standards
DIN 6797J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3.5D6797J
Zoro #
G8539029
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M3.5
Outside Diameter
6.82 mm
Maximum Thickness
1 mm
Inside Diameter
3.79 mm

Details

Item
Internal Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Clear
Standards
DIN 6797J
System of Measurement
Metric
Rockwell Hardness
Vickers 350-425 HV

Description

Washer Assortments,M3.5 DIN679,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.