Internal Tooth Lock Washer, For Screw Size M3.5 Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37480.035.0001

  • Zoro # G9902098


product price:  $2.89
/pk 100, $0.03/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
7 mm
Maximum Thickness
0.5 mm
Standards
DIN 6798 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37480.035.0001
Zoro #
G9902098
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M3.5
Outside Diameter
7 mm
Maximum Thickness
0.5 mm
Inside Diameter
3.7 mm
Size
M3.5
Minimum Inside Diameter
3.7 mm
Outside Diameter - Maximum
7 mm
Outside Diameter - Minimum
6.84 mm
Inside Diameter - Maximum
3.88 mm

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6798 J
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Material Quality Standards
350-425 HV10
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6798 J
Type
Tooth Lock Washer
Washer Type
Internal Regular

Description

Lock Washer, Serrated Internal Teeth, Spring Steel 350-425 HV10, Finish Zinc Plated, Fits Bolt Sizes M3.5, M3.5, Inside Dia. 3.7mm, Outside Dia. 7.0mm, Thickness 0.50mm, General Purpose, Meets/Exceeds DIN 6798 J, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.