Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Tooth Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK

  • Mfr # M37320.040.0001

  • Zoro # G2917372


product price: $2.99
/pk 100, $0.03/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
8 mm
Minimum Thickness
0.5 mm
Maximum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37320.040.0001
Zoro #
G2917372
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M4
Outside Diameter
8 mm
Minimum Thickness
0.5 mm
Maximum Thickness
1 mm
Inside Diameter
4.3 mm
Inside Diameter - Maximum
4.48 mm
Minimum Inside Diameter
4.3 mm
Outside Diameter - Minimum
7.64 mm
Outside Diameter - Maximum
8 mm

Details

Item
Internal Tooth Lock Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 6797
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Internal Tooth, Open Perimeter
Application
General Purpose
Rockwell Hardness
C35 to C42
Pack Size
Small Pack
Lock Washer Type
Internal Tooth Lock
Dimensional Standards
DIN 6797
Washer Type
Internal Regular
Hardness
35 HRC

Description

Lock Washer, Internal Tooth, Open Perimeter, Carbon Steel, Finish Furnace Black, Fits Bolt Sizes M4, Inside Dia. 4.3mm, Outside Dia. 8mm, Thickness 0.5 to 1mm, Rockwell Hardness C35 to C42, General Purpose, Meets/Exceeds DIN 6797, Refills -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products