Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Tooth Lock Washer, Phosphor Bronze, Plain Finish, 100 PK

  • Mfr # U50462.025.0001

  • Zoro # G3507901


product price: $15.65
/pk 100, $0.16/ea

Key Features

Material
Phosphor Bronze
Finish
Plain
Minimum Thickness
1/64 in
Maximum Thickness
0.023 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U50462.025.0001
Zoro #
G3507901
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
0.46 in
Minimum Thickness
1/64 in
Maximum Thickness
0.023 in
Inside Diameter
0.256 in
Outside Diameter - Maximum
31/64 in
Outside Diameter - Minimum
29/64 in
Minimum Inside Diameter
1/4 in
Inside Diameter - Maximum
17/64 in

Details

Item
Internal Tooth Lock Washer
Material
Phosphor Bronze
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
Absorbs Shock and Vibration
Rockwell Hardness
B90
Thickness Tolerance
0.023 in to 0.028 in
Type
Internal Tooth, Type A
For Use With
Large Round, Pan, or Binding Head Screws
Color
Bronze
Pack Size
Small Pack
Lock Washer Type
Internal Tooth Lock
Dimensional Standards
ASME B18.21.1
Hardness
90 HRB

Description

Lock Washer, Internal Tooth, Type A, Phosphorus Bronze, Finish Plain, Inside Dia. 0.256 In., Outside Dia. 0.460 In., Thickness 0.023 In., Thickness Tolerance 0.023-0.028 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products