Internal/External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 13150 PK (Discontinued)
- Mfr # B37590.037.0001
- Zoro # G5603879
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B37590.037.0001
Zoro #
G5603879
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#12
Outside Diameter
1.13 in
Maximum Thickness
3/64 in
Inside Diameter
0.384 in
Outside Dia.
1.13 in
Inside Dia.
0.384 in
Fits Bolt Sizes
#12
Thickness
0.042 in
Inside Diameter - Maximum
25/64 in
Outside Diameter - Maximum
1 1/8 in
Details
Item
Internal/External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
Internal/External Tooth (Type A)
Bolt Compatibility
Grade 2
Material Type
Steel
Lock Washer Type
Internal and External Tooth Lock
Pack Size
Bulk Pack
Finish Type
Zinc Plated
Dimensional Standards
ASME B18.21.1
Meets/Exceeds
ASME B18.21.1
Description
Lock Washer, Internal/External Tooth, Type A, Carbon Steel, Finish Zinc Plated, Fits Bolt Sizes #12, #12, Inside Dia. 0.384 In., Outside Dia. 1.130 In., Thickness 0.042 In., Meets/Exceeds ASME B18.21.1, Package Quantity 13150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.