Internal/External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 90000 PK (Discontinued)
- Mfr # B37590.013.0001
- Zoro # G5603921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B37590.013.0001
Zoro #
G5603921
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#6
Outside Diameter
0.51 in
Maximum Thickness
0.028 in
Inside Diameter
0.15 in
Thickness
0.023 in
Inside Dia.
0.141 in
Fits Bolt Sizes
#8
Outside Dia.
0.61 in
Description
Lock Washer, Lock Washer Type Internal and External Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size #6, Inside Diameter 0.15 in, Outside Diameter 0.51 in, Maximum Thickness 0.028 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Grade 2, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Bulk Pack, REACH Compliant Yes, Removable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.