Internal/External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK

  • Mfr # 10WEIY

  • Zoro # G4785549


product price:  $963.99
/pk 10000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
0.595 in
Maximum Thickness
0.031 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10WEIY
Zoro #
G4785549
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#10
Outside Diameter
0.595 in
Maximum Thickness
0.031 in
Inside Diameter
0.199 in

Details

Item
Internal/External Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C42
Rockwell Hardness
C40-50
Color
Yellow

Description

Lock Washers,10 EXT-INT COMBIN,PK10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products