Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal/External Tooth Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish

  • Mfr # 50WEI

  • Zoro # G4785829


product price: $459.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
1.24 in
Maximum Thickness
0.051 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50WEI
Zoro #
G4785829
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/2 in
Outside Diameter
1.24 in
Maximum Thickness
0.051 in
Inside Diameter
0.521 in

Details

Item
Internal/External Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C42
Rockwell Hardness
C40-50

Description

Lock Washers,1/2 EXT-INT COMBIN,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products