Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1743
Zoro # G924480428
product price:Â
$
92.99
/ea
Key Features
Thread Size
3"-8
Coupling Size
3 in
Standards
A-A-59326
Max. Working Pressure @ 70 F
125 psi
Gasket Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1743
- Zoro #
- G924480428
- UPC #
- 197666277010
- Country of Origin
- United States
Dimensions
- Thread Size
- 3"-8
- Coupling Size
- 3 in
- Socket Inside Diameter
- 3 5/8 in
Details
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 125 psi
- Gasket Material
- Nitrile
- Body Material
- Iron
- Connection Type
- Coupler x Male NPT
- Item
- Iron Cam and Groove Fitting
Description
Iron Cam and Groove Fitting, Socket, Body Material Iron, Type B, Coupling Size 3 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male NPT, Hose Fitting Size Not Applicable, Coupler x Male NPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 3 In.-8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov