Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
- Mfr # BULK-CGF-1744
- Zoro # G424480577
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Coupler x Male NPT
Coupling Size
4 in
Max. Working Pressure @ 70 F
100 psi
Gasket Material
Nitrile
Socket Inside Diameter
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1744
- Zoro #
- G424480577
- UPC #
- 197666277027
- Country of Origin
- United States
Dimensions
- Coupling Size
- 4 in
- Socket Inside Diameter
- 4 3/4 in
- Thread Size
- 4"-8
Details
- Connection Type
- Coupler x Male NPT
- Max. Working Pressure @ 70 F
- 100 psi
- Gasket Material
- Nitrile
- Item
- Iron Cam and Groove Fitting
- Standards
- A-A-59326
- Body Material
- Iron
Description
Iron Cam and Groove Fitting, Socket, Body Material Iron, Type B, Coupling Size 4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male NPT, Hose Fitting Size Not Applicable, Coupler x Male NPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 4 In.-8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.