Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1747
Zoro # G324480295
product price:Â
$
118.89
/ea
Free Shipping & Returns
Key Features
Coupling Size
4 in
Standards
A-A-59326
Max. Working Pressure @ 70 F
100 psi
Hose Fitting Size
4 in
Socket Inside Diameter
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1747
- Zoro #
- G324480295
- UPC #
- 197666277058
- Country of Origin
- United States
Dimensions
- Coupling Size
- 4 in
- Hose Fitting Size
- 4 in
- Socket Inside Diameter
- 4 3/4 in
Details
- Item
- Iron Cam and Groove Fitting
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 100 psi
- For Hose I.D.
- 4 in
- Connection Type
- Coupler x Hose Barb
- Body Material
- Iron
- Gasket Material
- Nitrile
Description
Iron Cam and Groove Fitting, Socket, Body Material Iron, Type C, Coupling Size 4 in, For Hose I.D. 4 in, Female, Connection Type Coupler x Hose Barb, Hose Fitting Size 4 in, Coupler x Hose Barb, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov