Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1749
Zoro # G124480402
product price:Â
$
171.29
/ea
Free Shipping & Returns
Key Features
Connection Type
Coupler x Female NPT
Gasket Material
Nitrile
Standards
A-A-59326
Thread Size
4"-8
Coupling Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1749
- Zoro #
- G124480402
- UPC #
- 197666277072
- Country of Origin
- United States
- Item
- Iron Cam and Groove Fitting
- Connection Type
- Coupler x Female NPT
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Body Material
- Iron
- Max. Working Pressure @ 70 F
- 100 psi
Description
Iron Cam and Groove Fitting, Socket, Body Material Iron, Type D, Coupling Size 4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female NPT, Hose Fitting Size Not Applicable, Coupler x Female NPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 4 In.-8