Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1751
Zoro # G824480344
product price:Â
$
23.99
/ea
Key Features
Plug Outside Dia.
2 1/8 in
Max. Working Pressure @ 70 F
250 psi
Coupling Size
1 1/2 in
Standards
A-A-59326
Thread Size
1 1/2"-11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1751
- Zoro #
- G824480344
- UPC #
- 197666277096
- Country of Origin
- United States
- Item
- Iron Cam and Groove Fitting
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
- Body Material
- Iron
- Connection Type
- Adapter x Male NPT
Description
Iron Cam and Groove Fitting, Plug, Body Material Iron, Type F, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male NPT, Hose Fitting Size Not Applicable, Adapter x Male NPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Includes Locking Arm No, Thread Size 1 1/2 In.-11 1/2