Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
- Mfr # BULK-CGF-1753
- Zoro # G124479796
product price:Â
$
78.09
/ea
Key Features
Body Material
Iron
Plug Outside Dia.
4 3/4 in
Standards
A-A-59326
Max. Working Pressure @ 70 F
100 psi
Coupling Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1753
- Zoro #
- G124479796
- UPC #
- 197666277119
- Country of Origin
- United States
- Item
- Iron Cam and Groove Fitting
- Body Material
- Iron
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 100 psi
- Connection Type
- Adapter x Male NPT
Description
Iron Cam and Groove Fitting, Plug, Body Material Iron, Type F, Coupling Size 4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male NPT, Hose Fitting Size Not Applicable, Adapter x Male NPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Includes Locking Arm No, Thread Size 4 In.-8