Shop ZORO SELECT
See all product information
Create Account
Iron Cam and Groove Fitting
Mfr # BULK-CGF-1760
Zoro # G124480532
product price:Â
$
69.79
/ea
Key Features
Standards
A-A-59326
Connection Type
Adapter
Coupling Size
4 in
Body Material
Iron
Plug Outside Dia.
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1760
- Zoro #
- G124480532
- UPC #
- 197666277188
- Country of Origin
- United States
Dimensions
- Coupling Size
- 4 in
- Plug Outside Dia.
- 4 3/4 in
Details
- Item
- Iron Cam and Groove Fitting
- Standards
- A-A-59326
- Connection Type
- Adapter
- Body Material
- Iron
- Max. Working Pressure @ 70 F
- 100 psi
Description
Iron Cam and Groove Fitting, Plug, Body Material Iron, Type DP, Coupling Size 4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter, Hose Fitting Size Not Applicable, Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov