Zoro Homepage

Jam Nut, 1-3/4"-5, Carbon Steel, Not Graded, Black Oxide, 1 in Ht

  • Mfr # JNI2175-001BX

  • Zoro # G2774965


product price: $6.49
/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
1 in
Hex Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNI2175-001BX
Zoro #
G2774965
UPC #
096653977110
Country of Origin
China

Dimensions

Thread Size
1-3/4"-5
Hex Height
1 in
Hex Width
2 5/8 in
Wrench Size
2 5/8 in
Width Across Flats
2-5/8"
Width
2-5/8 in
Nut Height
1 in
Dia./Thread Size
1-3/4"-5

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Thin/Low Hex
Pack Size
Small Pack
Application
For Use with Structural Bolts
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
B68 to C32
Nut Style
Thin Nut
Fastener Thread Direction
Right Hand
Basic Material
Low Carbon Steel
Nut Standards
ASME B18.2.2
Fastener Finish
Plain

Description

Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class Not Graded, Material Steel, Thread Size 1 3/4 In.-5, Hex Width 2 5/8 in, Hex Height 1 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.