Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Yellow, 21/64 in Ht, 25 PK
- Mfr # U11351.050.0001
- Zoro # G3319849
product price:Â
$
16.79
/pk of 25, $0.67/ea
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Yellow
Hex Height
21/64 in
Hex Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U11351.050.0001
- Zoro #
- G3319849
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Jam Nut
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Zinc Yellow
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNC (Coarse)
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Hex Type
- Jam Hex
- Nut Standards
- ASME B18.2.2
- Material Grade
- Grade 5
- Fastener Finish
- Yellow Zinc
- Nut Style
- Jam Nut
- Fastener Thread Direction
- Right Hand
- Basic Material
- Steel
- Product Type
- Jam Hex Nut
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Hex Height
- 21/64 in
- Hex Width
- 3/4 in
- Wrench Size
- 3/4 in
- Dia./Thread Size
- 1/2"-13
- Nut Height
- 0.302 in to 0.323 in
- Width
- 0.736 to 0.750 in
- For Screw Size
- 1/2 in
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade 5, Material Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.