Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 2-1/2"-4, Steel, Zinc Plated, 1-29/64 in Ht, 5 PK

  • Mfr # 250NJ

  • Zoro # G2444904


product price: $82.19
/pk 5, $16.44/ea
Free Shipping & Returns

Key Features

Thread Size
2-1/2"-4
Material
Steel
Finish
Zinc Plated
Hex Height
1-29/64 in
Hex Width
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250NJ
Zoro #
G2444904
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
2-1/2"-4
Hex Height
1-29/64 in
Hex Width
3-7/8 in

Details

Item
Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Thread Type
Metric Coarse and Fine

Description

2 1/2-4 Hex Jam Nut Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.