Shop ZORO SELECT
See all product information
Create Account
JamNut, 1/4"-28, Passivated, SS, PK100
- Mfr # 1-J-25F
- Zoro # G322656388
product price:Â
$
4.39
/pk of 100, $0.04/ea
Sold in multiples of 3Â pks for
$13.17
Key Features
Material Grade/Class
18-8
Hex Height
5/32 in
Material
Stainless Steel
Dimensional Standards
ASME B18.2.2
Hex Width
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-J-25F
- Zoro #
- G322656388
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Thread Type
- Fine
- Product Type
- Jam Hex Nut
- Item
- Jam Nut
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Finish
- Passivated
- Hex Type
- Jam Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 5/32 in
- Hex Width
- 5/32 in
- Thread Size
- 1/4"-28
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-28, Hex Width 5/32 in, Hex Height 5/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.