Shop ZORO SELECT
See all product information
Create Account
JamNut, 7/8"-14, Passivated, SS, PK10
- Mfr # 1-J-87F
- Zoro # G522657536
product price:Â
$
16.69
/pk of 10, $1.67/ea
Key Features
Hex Type
Jam Hex
Hex Width
1 5/16 in
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-J-87F
- Zoro #
- G522657536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Hex Type
- Jam Hex
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Item
- Jam Nut
- Thread Fit
- 2B
- Product Type
- Jam Hex Nut
- System of Measurement
- Inch
- Finish
- Passivated
- Thread Type
- Fine
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1 5/16 in
- Thread Size
- 7/8"-14
- Hex Height
- 31/64 in
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.