Shop ZORO SELECT
See all product information
Create Account
JamNut, 3/4"-16, Passivated, SS, PK25
- Mfr # 1-J-75F
- Zoro # G622657979
product price:Â
$
13.39
/pk of 25, $0.54/ea
Key Features
Thread Fit
2B
Material
Stainless Steel
Hex Width
1 1/8 in
Thread Direction
Right Hand
Hex Height
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-J-75F
- Zoro #
- G622657979
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Fit
- 2B
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Hex Type
- Jam Hex
- Product Type
- Jam Hex Nut
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- Finish
- Passivated
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Fine
- Item
- Jam Nut
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/4"-16
- Hex Width
- 1 1/8 in
- Hex Height
- 27/64 in
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Height 27/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.