JamNut, 5/8"-18, Passivated, SS, PK25
- Mfr # 2-J-62F
- Zoro # G922657419
product price:Â
$
17.29
/pk of 25, $0.69/ea
Key Features
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Thread Direction
Right Hand
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-J-62F
- Zoro #
- G922657419
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 3/8 in
- Hex Height
- 3/8 in
- Thread Size
- 5/8"-18
Details
- System of Measurement
- Inch
- Finish
- Passivated
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Thread Type
- Fine
- Hex Type
- Jam Hex
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Item
- Jam Nut
- Material Grade/Class
- 316
- Product Type
- Jam Hex Nut
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 5/8 In.-18, Hex Width 3/8 in, Hex Height 3/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.