Shop ZORO SELECT
See all product information
Create Account
JamNut, 1/2"-20, Passivated, SS, PK30
- Mfr # 2-J-50F
- Zoro # G822658127
product price:Â
$
10.99
/pk of 30, $0.37/ea
Key Features
Thread Fit
2B
Material Grade/Class
316
Dimensional Standards
ASME B18.2.2
Hex Height
5/16 in
Product Type
Jam Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-J-50F
- Zoro #
- G822658127
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/2"-20
- Hex Height
- 5/16 in
- Hex Width
- 5/16 in
Details
- Thread Fit
- 2B
- Material Grade/Class
- 316
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Jam Hex Nut
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Type
- Fine
- Item
- Jam Nut
- Thread Direction
- Right Hand
- Finish
- Passivated
- Hex Type
- Jam Hex
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
Description
Jam Nut, Hex Type Jam Hex, Finish Passivated, Material Grade/Class 316, Material Stainless Steel, Thread Size 1/2 In.-20, Hex Width 5/16 in, Hex Height 5/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.