Zoro Homepage

Jar Adapter for Telescopic Dipper

  • Mfr # 5305

  • Zoro # G4032104


product price: $60.19
/ea

Key Features

Material
HDPE Head, Stainless Steel Swivel Bracket
Sterile/Non-Sterile
Non-Sterile
Head Material
HDPE
Pre-Cleaned
None
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5305
Zoro #
G4032104
UPC #
-
Country of Origin
United States

Details

Material
HDPE Head, Stainless Steel Swivel Bracket
Item
Jar Adapter
Sterile/Non-Sterile
Non-Sterile
Head Material
HDPE
Pre-Cleaned
None
Autoclavable
No
Product Type
Jar Adapter for Telescopic Dipper
Features
Allows Samples to Be Taken from Various Angles, Swivel Adapter Rotates Almost 300 Degrees , Stainless Steel Swivel Bracket

Description

Jar Adapter, Head Material HDPE, Product Type Jar Adapter for Telescopic Dipper, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Features Allows Samples to Be Taken from Various Angles, Swivel Adapter Rotates Almost 300 Degrees , Stainless Steel Swivel Bracket, Standards Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.