Zoro Homepage

Jars w/Cap, 250mL, PP, PK12

  • Mfr # 32V497

  • Zoro # G4705486


product price: $41.89
/pk 12, $3.49/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V497
Zoro #
G4705486
UPC #
190735557129
Country of Origin
India

Dimensions

Diameter
2.52 in
Height
4.685"
Labware Height - English
4.69 in
Labware Height - Metric
118 mm
Overall Height - Metric
118 mm
Body Diameter - Metric
64 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Body Material
Polypropylene
Includes Closure
Yes
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Labware Closure Liner Material
Unlined
Graduation Range
Not Specified
Special Features
Storage
Labware Body Color
Natural
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Capacity - Metric
250 mL
Bottle/Jar Type
Sampling
Labware Capacity - English
8 oz
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Standards
GB/T 11414-2007
Closure Color
White
Clarity
Transparent
Capacity - English
8.5 fl oz
Jar Type
Sampling
Body Material
Polypropylene
Closure Included
Yes
Body Color
Natural
Basic Material
Plastic
Closure Type
Screw On
Numbers of Jars Included
12
Capacity - Metric
250 mL
Closure Liner Material
Unlined

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 64 mm, Body Material Polypropylene, Overall Height - Metric 118 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Plastic, Shape Round, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.