Jerrican, 406 mm H, White, PK96
- Mfr # 392-2014-OEM
- Zoro # G623358721
product price:Â
$
2,344.99
/pk of 96, $24.43/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
382 mm
Overall Height - Metric
406 mm
Closure Type
Screw On Cap
Overall Width - Metric
266 mm
Screw Closure Size
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392-2014-OEM
- Zoro #
- G623358721
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth - Metric
- 382 mm
- Overall Height - Metric
- 406 mm
- Overall Width - Metric
- 266 mm
- Screw Closure Size
- 70 mm
- Fits Chest Size
- Chemical Resistant
Details
- Closure Type
- Screw On Cap
- Includes Graduations
- Graduations Not Included
- Capacity - Metric
- 20 L
- Includes
- Threaded Cap
- Includes Closure
- Yes
- Handle Style
- Top
- Body Color
- White
- Closure Liner Material
- Unlined
- Clarity
- Opaque
- Capacity - English
- 5 gal
- Item
- Jerrican
- Closure Material
- HDPE
- Product Type
- Jerrican
- Shape
- Rectangular
- Autoclavable
- No
- Standards
- ISO 13485
- Features
- Chemical Resistant
- Basic Material
- Plastic
- Front Closure
- Screw On Cap
Description
Jerrican, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style Top, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On Cap, Closure Material HDPE, Overall Width - Metric 266 mm, Closure Liner Material Unlined, Overall Height - Metric 406 mm, Screw Closure Size 70 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Opaque, Includes Threaded Cap, Overall Depth - Metric 382 mm, Features Chemical Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.