Jerrican, HDPE, 382 mm H, White
- Mfr # 35019
- Zoro # G822869363
product price:Â
$
66.15
/ea
Key Features
For Use With
Storing Liquids
Capacity - Metric
10 L
Body Material
HDPE
Body Color
White
Includes
Threaded Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35019
- Zoro #
- G822869363
- UPC #
- 840287260786
- Country of Origin
- India
- For Use With
- Storing Liquids
- Item
- Jerrican
- Capacity - Metric
- 10 L
- Body Material
- HDPE
- Body Color
- White
- Includes
- Threaded Cap
- Closure Material
- Polypropylene
- Clarity
- Translucent
- Capacity - English
- 2.64 gal
- Product Type
- Jerrican
- Closure Type
- Screw On Cap
- Includes Closure
- Yes
- Includes Graduations
- Graduations Included
- Dispenser Type
- No Dispensing Mechanism
- Features
- Semi Buttress Thread Design
- Basic Material
- Plastic
- Autoclavable
- No
- Shape
- Rectangular
- Brim Capacity
- 10 L
- Handle Style
- Top
- Standards
- BPA Free, ISO 10993, TSE/BSE Compliant, FDA Compliant, USP Class VI Materials
- Front Closure
- Screw On Cap
Dimensions
- Screw Closure Size
- 53B
- Overall Height - Metric
- 382 mm
- Body Diameter
- 276.5 mm
- Fits Chest Size
- Semi Buttress Thread Design
Description
Jerrican, Body Material HDPE, Autoclavable No, Body Diameter 276.5 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Top, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 382 mm, Screw Closure Size 53B, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.