Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange

  • Mfr # TB-5-10

  • Zoro # G9983635


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
24 in
Weight
35 lb
Interlocking
Yes
Foldable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-5-10
Zoro #
G9983635
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
24 in
Overall Height
24 in
Overall Depth
16 in
Barricade Width
62 1/4 in
Depth
16 in

Details

Item
Polycade Traffic Barrier
Color
Orange
Material
Plastic
Weight
35 lb
Interlocking
Yes
Foldable
No
Barricade Type
Unrated
Weight When Filled with Water
552 lb
Empty Weight
35 lb
Fillable
Yes
Legend
Striped/Blank
Style
Jersey Barrier
Type
Unrated
Fillable Ballast Material
Sand, Water
Accepts Light
Yes
Reflective Grade
Diamond
Series
TB-5
Body Material
Plastic
Products By Industry
Electrical
Frame Material
Plastic
Panel Material
Plastic

Description

Traffic Barrier, Legend No Legend, Accepts Light Yes, Style Jersey Barrier, Empty Weight 35 lb, Fillable Ballast Material Sand, Water, Interlocking Yes, Body Material Plastic, Overall Depth 16 in, Fillable Yes, Overall Height 24 in, Barricade Width 62 1/4 in, Color Orange, Weight When Filled with Water 552 lb, Includes Not Applicable, Reflective Grade Diamond, Type Unrated, Series TB-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.