Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory
Mfr # 62032
Zoro # G1605659
product price: $1.95
/eaKey Features
Number of Gangs
1
Material
High Impact Plastic
Size
Standard
Finish
Smooth
Weather Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62032
Zoro #
G1605659
UPC #
091712620327
Country of Origin
China
Dimensions
Size
Standard
Plate Size
Jumbo
Details
Item
Jumbo Duplex Receptacle Wall Plates
Number of Gangs
1
Color
Ivory
Material
High Impact Plastic
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No
Standards
UL Listed
Description/Special Features
High Impact Plastic
Wall Plate Type
Duplex Outlet
Features
Captive Mounting Screws
Includes Mounting Hardware
Yes
For Use With
Duplex Receptacle
Material Type
Non-Metallic
Description
Duplex Receptacle Wall Plate, Color Ivory, Material Plastic, Number of Gangs 1, Plate Size Jumbo, Finish Smooth, Standards UL Listed, Wall Plate Type Duplex Outlet, Features Captive Mounting Screws, For Use With Duplex Receptacle, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.