Kuriyama
Reinforced Tubing, 250 psi at 70F, Clear
Mfr # K3150-MM04
Zoro # G0645373
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 4 mm
- Outside Dia. 9 mm
- Wall Thickness 2.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. K3150-12X2
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. K010-1620X100G
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. K3150-08X10
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. K010-1620X5
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. K7160-20X25
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. K7300-16X50
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. K010-1220X2
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. K010-0407X25
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. K010-1014X50
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A ZUSA-HT-2149
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible AAA00046
- Kuriyama PVC Tubing