Key Blank, B89, PK25
Mfr # 5ZLE1
Zoro # G2337496
product price: $9.55
/pk 25, $0.38/eaKey Features
Lock Manufacturer
General Motors
Keyway Type
Vehicle
Type
B89
Material
Brass
Product Type
Key Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZLE1
Zoro #
G2337496
UPC #
-
Country of Origin
Unknown
Details
Lock Manufacturer
General Motors
Keyway Type
Vehicle
Type
B89
Item
Key Blank
Material
Brass
Product Type
Key Blank
Key Identification Number
B89
Compatible with Brand
Buick, Cadillac, Chevrolet, GMC, Oldsmobile, Pontiac
Compatible Product Type
Vehicles
Finish
Nickel Plated
Description
Key Blank, Type B89, Material Brass, Lock Manufacturer General Motors, Keyway Type Vehicle, Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.