Key Tag, Multi-Color, Square-Slotted, Nickel Plated 20 PK

  • Mfr # 33J891

  • Zoro # G4672525


product price:  $3.89
/pk 20, $0.19/ea

Key Features

Type
Square-Slotted
Color
Multi-Color
Finish
Nickel Plated
Height
1-5/8"
Snap Hook
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33J891
Zoro #
G4672525
UPC #
190735465561
Country of Origin
China

Dimensions

Height
1-5/8"
Width (In.)
1 1/2 in
Height (In.)
1 5/8 in
Overall Height
1 5/8 in
Overall Width
1 1/2 in

Details

Item
Key Tag
Type
Square-Slotted
Color
Multi-Color
Finish
Nickel Plated
Snap Hook
Nickel Plated
Attachment Type
Snap Hook
Shape
Square-Slotted
Key Tag Labeling
Blank
Number of Key Tags
20

Description

Blank Key Tag, Square-slotted, Height (In.) 1-5/8, Width (In.) 1-1/2, Assorted (blue,red, green,yellow, each 5pcs), Nickel Plated Snap Hook, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.