Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Box, Beige, Steel, Cam Lock, Powder Coated

  • Mfr # 33J868

  • Zoro # G4715785


product price: $22.45
/ea

Key Features

Type
Cam Lock
Material
Steel
Color
Beige
Finish
Powder Coated
Overall Width (In.)
2-13/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J868
Zoro #
G4715785
UPC #
190735465332
Country of Origin
China

Dimensions

Overall Width (In.)
2-13/64
Height
5 3/32 in
Overall Depth (In.)
5-63/64
Width
2 13/64 in
Depth
5 63/64 in
Overall Height (In.)
5-3/32
Outside Depth
6 in
Outside Height
5 1/8 in
Outside Width
2 1/4 in

Details

Item
Key Box
Type
Cam Lock
Material
Steel
Color
Beige
Finish
Powder Coated
Includes
Key Hooks
Key Capacity (Units)
8
Built-In
Numbered White Snap-Hook Key Tags, Slotted Steel Key Racks
Number of Key Racks
2
Number of Shelves
0
Key Capacity
8
Number of Key Tags
8
Metal Material Gauge
39 ga
Resistance Properties
Dust Resistant
Key Tag Labeling
Number
Includes Mounting Hardware
Mounting Hardware Included
Number of Key Hooks
8
Locking Style
Single Key
Includes Key Tags
Includes Key Tags

Description

Key Box, Cam Lock, Key Capacity (Units) 8, Height 5 3/32 in, Depth 5 63/64 in, Width 2 13/64 in, Steel, Built-In Numbered White Snap-Hook Key Tags, Slotted Steel Key Racks, Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.