Zoro Homepage

Key Locking Insert, 7/32 in L, PK10

  • Mfr # 217-077288

  • Zoro # G122440897


product price: $67.49
/pk 10, $6.75/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-077288
Zoro #
G122440897
UPC #
-
Country of Origin
United States

Description

Key locking Insert, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 7/32 in, Internal Thread Size #8-32, Internal Thread Fit 3B, External Thread Size 1/4 In.-20, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 2, Compatible Material Metal, Compatible Tap Size 1/4 In.-20, Drill Bit Size #7, Minimum Installation Depth 7/32 in, Maximum Hole Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.