Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Locking Insert, Thin Wall, 4 Keys, M12x1.75 Int Thrd Sz, M16x1.5 Ext Thrd Sz, Stainless Steel

  • Mfr # 217-076356

  • Zoro # G010854324


product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns

Key Features

Internal Thread Size
M12x1.75
Material
Stainless Steel
Number of Locking Keys
4
Overall Length
16 mm
External Thread Size
M16x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217-076356
Zoro #
G010854324
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M12x1.75
Overall Length
16 mm
External Thread Size
M16x1.5
Drill Bit Size
14.75 mm
Compatible Tap Size
M16x1.5
Minimum Installation Depth
9 35/64 mm
Maximum Hole Diameter
14.88 mm
Insert Diameter
16 mm

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Coarse
Wall Type
Thin Wall
Compatible Material
Metal
Thread Direction
Right Hand
Industry Standards
Fed Std. H28/21, MJ Form
Features
Non-Locking
External Thread Fit
4H
Material Grade/Class
18-8
System of Measurement
Metric
Thread Pitch
1.5 mm
Series
MS
Finish
Plain
Internal Thread Fit
4H5H

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 16 mm, Overall Length 16 mm, Internal Thread Size M12x1.75, Internal Thread Fit 3B, External Thread Size M16x1.5, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M16x1.5, Drill Bit Size 14.75 mm, Minimum Installation Depth 9 35/64 mm, Maximum Hole Diameter 14.88 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.