Zoro Homepage

CAD Viewer & Download Files

Key Locking Thread Insert, Heavy Wall, 4 Keys, 9/16"-18 Int Thrd Sz, 13/16"-16 Ext Thrd Sz, 10 PK

  • Mfr # 217-076507

  • Zoro # G310607255

CAD Available

product price: $93.15
/pk 10, $9.32/ea
Free Shipping & Returns

Key Features

CAD Drawing
Internal Thread Size
9/16"-18
Material
Stainless Steel
Number of Locking Keys
4
Overall Length
13/16 in
External Thread Size
13/16"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-076507
Zoro #
G310607255
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
9/16"-18
Overall Length
13/16 in
External Thread Size
13/16"-16
Drill Bit Size
3/4 in
Compatible Tap Size
13/16"-16
Minimum Installation Depth
1/2 in
Insert Diameter
13/16 in
Maximum Hole Diameter
0.771 in

Details

CAD Available
Yes
Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Coarse
Wall Type
Heavy Wall
Compatible Material
Metal
Industry Standards
SAE AS8879
Finish
Plain
Material Grade/Class
18-8
External Thread Fit
2A
Features
Non-Locking
System of Measurement
Inch
Internal Thread Fit
3B
Series
MS
Thread Direction
Right Hand

Description

Key Locking Insert, System of Measurement Inch, Insert Diameter 13/16 in, Overall Length 13/16 in, Internal Thread Size 9/16 In.-18, Internal Thread Fit 3B, External Thread Size 13/16 In.-16, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 13/16 In.-16, Drill Bit Size 3/4 in, Minimum Installation Depth 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products