Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Key Locking Thread Insert, Thin Wall, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, 10 PK

  • Mfr # 217-077356

  • Zoro # G210652409

CAD Available

product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns

Key Features

CAD Drawing
Internal Thread Size
M12x1.75
Material
Stainless Steel
Number of Locking Keys
4
Overall Length
16 mm
External Thread Size
M16x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-077356
Zoro #
G210652409
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M12x1.75
Overall Length
16 mm
External Thread Size
M16x1.5
Drill Bit Size
14.75 mm
Compatible Tap Size
M16x1.5
Minimum Installation Depth
9 35/64 mm
Insert Diameter
16 mm
Maximum Hole Diameter
14.88 mm

Details

CAD Available
Yes
Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4
Thread Type
Coarse
Wall Type
Thin Wall
Compatible Material
Metal
Series
MS
Finish
Plain
Thread Direction
Right Hand
Internal Thread Fit
4H5H
Thread Pitch
1.5 mm
System of Measurement
Metric
Industry Standards
Fed Std. H28/21, MJ Form
Features
Self Locking
Material Grade/Class
18-8
External Thread Fit
4H

Description

Key Locking Insert, System of Measurement Metric, Insert Diameter 16 mm, Overall Length 16 mm, Internal Thread Size M12x1.75, Internal Thread Fit 3B, External Thread Size M16x1.5, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size M16x1.5, Drill Bit Size 14.75 mm, Minimum Installation Depth 9 35/64 mm, Maximum Hole Diameter 14.88 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products