Zoro Homepage

Key Reel, Chrome, Sheathed Steel Cable, Chrome Texture

  • Mfr # 25DU47

  • Zoro # G5355664


product price: $7.85
/ea

Key Features

Type
Sheathed Steel Cable
Ring Type
Large Yoke
Color
Chrome
Ring Size
1 3/16 in
Finish
Chrome Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DU47
Zoro #
G5355664
UPC #
190735437292
Country of Origin
China

Dimensions

Ring Size
1 3/16 in
Extended Length
48 in
Case Size
2 in
Key Retractor Extended Length
48 in
Key Ring Diameter
1 in

Details

Item
Key Reel
Type
Sheathed Steel Cable
Ring Type
Large Yoke
Color
Chrome
Finish
Chrome Texture
Application
Gauge and Tool Holder, Theft Deterrent
Construction
Metal
Features
48 in Stainless Steel Cable
Retraction Force
5 oz
Attachment Type
Bracket Mount
Body Color
Gray
Product Type
Key Reel
Body Material
Metal
Body Finish
Chrome
Retractor Force
5 ozf

Description

Key Reel, Sheathed Steel Cable, Extended Length 48 In., Retraction Force 5 oz., Case Size 2 In., Ring Type Large Yoke, Ring Size 1-3/16 In., Attachment Type Bracket Mount, Metal Construction, Chrome Texture, Features 48 In. Stainless Steel Cable, Gauge And Tool Holder, Theft Deterrent, Color Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.