Key Stock, Brass, Plain, 12 in L, 1-1/4 in W, 1-1/4 in H
Mfr # WWG061250125012
Zoro # G2555323
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
1-1/4 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG061250125012
Zoro #
G2555323
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
1-1/4 in
Height
1-1/4 in
Length Tolerance
+0.000/-0.125 in
Size
1-1/4 x 1-1/4"
Width Tolerance
+/-0.005 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Brass
Finish
Plain
Tensile Strength (PSI)
108-150 psi
Application
Make Your Own Key
Thickness Tolerance
-0.003 in
Features
Non-Magnetic
Rockwell Hardness
68F-80B
Made in North America
Yes
Key Type
Bilateral
Material Quality Standards
ASTM B16
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Key Shape
Straight
Description
Key Stock,12 in L,Brass,1 1/4 in W, System of Measurement Inch, Material Brass, Material Grade/Class Ungraded, Finish Plain, Height 1 1/4 in, Thickness Tolerance +/-0.005 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1 1/4 in, Width Tolerance +/-0.005 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness 68F-80B, Features Non-Magnetic, Manufacturer Location Made in USA*, Material Quality Standards ASTM B16, Key Type Bilateral
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.