Key Stock, Carbon Steel, Plain, 12 in L, 3/32 in W, 3/32 in H

  • Mfr # WWG550093009312

  • Zoro # G2771526


product price:  $4.79
/ea

Key Features

System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
3/32 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG550093009312
Zoro #
G2771526
UPC #
-
Country of Origin
India

Dimensions

Length
12 in
Width
3/32 in
Height
3/32 in
Length Tolerance
+0.000/-0.125 in
Size
3/32 x 3/32"
Width Tolerance
+/-0.001 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Carbon Steel
Finish
Plain
Tensile Strength (PSI)
140,000 psi
Application
Make Your Own Key
Features
Magnetic
Thickness Tolerance
+/-0.001 in
Rockwell Hardness
BHN 194
Made in North America
Yes
Key Type
Bilateral
Material Grade/Class
Grade 1095
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A29
Tensile Strength
140,000 psi
Key Shape
Straight

Description

Key Stock,12 in L,Steel,3/32 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Height 3/32 in, Thickness Tolerance +/-0.001 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/32 in, Width Tolerance +/-0.001 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness BHN 194, Features Magnetic, Tensile Strength 140,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.