Key Stock, Steel, Plain, 12 in L, 1/2 in W, 5/16 in H

  • Mfr # 3503120500-12

  • Zoro # G010105600


product price:  $13.99
/ea

Key Features

Width
1/2 in
Length Tolerance
+0.000/-0.125 in
Material
Steel
System of Measurement
Inch
Rockwell Hardness
HRB 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3503120500-12
Zoro #
G010105600
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length Tolerance
+0.000/-0.125 in
Height
5/16 in
Length
12 in
Width Tolerance
+0.003/-0.000 in

Details

Item
Key Stock
Material
Steel
System of Measurement
Inch
Rockwell Hardness
HRB 50
Finish
Plain
Thickness Tolerance
+0.003/-0.003 in
Key Type
Oversized
Standards
ASTM A29, RoHS Compliant
Material Grade/Class
Ungraded
Key Shape
Straight
Pack Size
Small Pack
Made in North America
Yes
Dimensional Standards
ASTM A29

Description

Key Stock, System of Measurement Inch, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 5/16 in, Thickness Tolerance +0.003/-0.003 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/2 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, RoHS Compliant, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Dimensional Standards ASTM A29, Key Type Oversized

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.