Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Tag, White, Plastic, Shamrock, Nickel Plated 40 PK

  • Mfr # 33J882

  • Zoro # G4689711


product price: $14.45
/pk 40, $0.36/ea

Key Features

Type
Shamrock
Material
Plastic
Color
White
Finish
Nickel Plated
Height
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J882
Zoro #
G4689711
UPC #
190735465479
Country of Origin
China

Dimensions

Height
1-3/8"
Height (In.)
1 3/8 in
Width (In.)
1 1/8 in
Key Ring Diameter
1/4 in
Overall Height
1 3/8 in
Thickness
1/8 in
Overall Width
1 1/8 in

Details

Item
Key Tag
Type
Shamrock
Material
Plastic
Color
White
Finish
Nickel Plated
Snap Hook
Nickel Plated
Attachment Type
Snap Hook
Shape
Shamrock
Key Capacity
1
Number Series - Minimum
1
Key Tag Labeling
Number
Number Series - Maximum
40
Number of Key Tags
40

Description

Key Tag Numbered 1 to 40, Shamrock, Height (In.) 1-3/8, Width (In.) 1-1/8, White, Nickel Plated Snap Hook, Package Quantity 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.