Keyed Shaft, 1,000 mm, 1045 Carbon Steel

  • Mfr # ZSHKK-M25-M1000-104SU

  • Zoro # G212485210


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Diameter
25 mm
Material
1045 Carbon Steel
Keyway Depth
4 mm
System of Measurement
Metric
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSHKK-M25-M1000-104SU
Zoro #
G212485210
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Keyway Depth
4 mm
Overall Length
1,000 mm
Diameter Tolerance
+0/-0.076 mm
Length Tolerance
+/-1.6 mm
Keyway Width
8 mm
Keyway Length
100 mm, 350 mm

Details

Material
1045 Carbon Steel
System of Measurement
Metric
Finish
Polished
End Type
Keyed
Straightness Tolerance
1.1 mm/m
Standards
ASTM A108
Item
Partial Keyed Rotary Shaft
Number of Grooves
0

Description

Partial Keyed Rotary Shaft, Material 1045 Carbon Steel, Diameter 25 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +0/-0.076 mm, End Type Keyed, Finish Polished, Keyway Depth 4 mm, Keyway Length 100 mm, 350 mm, Keyway Width 8 mm, Length Tolerance +/-1.6 mm, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.